Exit Sign, 8-1/4 x 15In, GRN/SIL, Exit, ENG

BRADY| Zoro #: G0522322| Mfr #: 112654B

$213.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522322 Mfr #: 112654B
Standards: NFPA 101; OSHA 29 CFR 1910Thickness: 0.250"
OSHA Compliant: YesMounting Style: Brackets
Glow-in-the-Dark: YesLegend/Background Color: Green/Silver
Legend Style: TextLegend: Exit
Subject Matter: Exit , Entrance, and EvacuationWidth: 15-1/4"
Legend Color: GreenMaterial: Plastic
Background Color: SilverItem: Exit Sign
Header: No HeaderHeight: 8-1/4"
Sign Shape: RectangleLanguage: English
Retroreflective Grade: Not RetroreflectiveANSI Compliant: No
Operating Temp. Range: -40 Degrees to 122 Degrees FDouble-Sided: No
Country of Origin (subject to change): United States

Product Description

Exit Sign, Exit, Text and Symbol, English, Anodized steel, Mounting Style Surface, Height 8-1/4 In., Width 15 In., Glow-in-the-Dark Yes, Green/Silver

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.