DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Exit Sign, 8-1/4 x 15In, GRN/WHT, Exit, ENG

BRADY| Zoro #: G1545783| Mfr #: 80753B

$160.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.250"
Legend: Exit
Operating Temp. Range: -40 Degrees to 122 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545783 Mfr #: 80753B
Thickness: 0.250"Legend: Exit
Operating Temp. Range: -40 Degrees to 122 Degrees FMaterial:
Legend Style: TextHeader: No Header
Width: 15-1/4"Glow-in-the-Dark: Yes
Retroreflective Grade: Not RetroreflectiveLegend Color:
Height: 8-1/4"Double-Sided: No
Background Color: Sign Shape: Rectangle
Legend/Background Color: ANSI Compliant: No
Standards: NFPA 101; OSHA 29 CFR 1910Subject Matter:
UV Resistant: NoLanguage:
Mounting Style: Item: Exit Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Exit Sign, Exit (Double Arrows), Text and Symbol, English, Anodized steel, Mounting Style Surface, Height 8-1/4 In., Width 15 In., Glow-in-the-Dark Yes, Green/White

Reviews