SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Exit Sign, 8-1/4 x 15In, WHT/BLK, Exit, ENG

BRADY| Zoro #: G0760417| Mfr #: 37851B

$160.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: NoLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760417 Mfr #: 37851B
OSHA Compliant: YesANSI Compliant: No
Legend Style: TextHeader: No Header
Subject Matter: Exit , Entrance, and EvacuationDouble-Sided: No
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 122 Degrees F
Standards: NFPA 101; OSHA 29 CFR 1910Mounting Style: Surface
Material: Thickness: 0.250"
Legend: ExitLegend/Background Color: White/Black
Height: 8-1/4"UV Resistant: No
Legend Color: WhiteSign Shape: Rectangle
Item: Exit SignLanguage: English
Width: 15-1/4"Glow-in-the-Dark: Yes
Background Color: BlackCountry of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-1/4 In., Width 15-1/4 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews