KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 8-1/4 x 15In, WHT/BLK, Exit, ENG

BRADY| Zoro #: G2254707| Mfr #: 38097B

$192.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254707 Mfr #: 38097B
Legend Style: TextUV Resistant: No
Background Color: BlackLegend: Exit
Height: 8-1/4"Subject Matter: Exit , Entrance, and Evacuation
Double-Sided: NoGlow-in-the-Dark: Yes
Width: 15-1/4"Thickness: 0.250"
Header: No HeaderLegend/Background Color: White/Black
Sign Shape: RectangleStandards: NFPA 101; OSHA 29 CFR 1910
Language: EnglishMounting Style: Brackets
Item: Exit SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color: White
Material: Operating Temp. Range: -40 Degrees to 122 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Exit Sign, Exit, Text, English, Plastic, Mounting Style Surface, Height 8-1/4 In., Width 15 In., Glow-in-the-Dark Yes, White/Black

Reviews