BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exit Sign, 8-1/4 x 15In, YEL/GRN, Exit, ENG

BRADY| Zoro #: G1755957| Mfr #: 90841B

$192.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: NoLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755957 Mfr #: 90841B
OSHA Compliant: YesANSI Compliant: No
Legend Style: TextHeader: No Header
Subject Matter: Double-Sided: No
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 122 Degrees F
Standards: NFPA 101; OSHA 29 CFR 1910Mounting Style:
Material: Thickness: 0.250"
Legend: ExitLegend/Background Color:
Height: 8-1/4"UV Resistant: No
Legend Color: Sign Shape: Rectangle
Item: Exit SignLanguage:
Width: 15-1/4"Glow-in-the-Dark: Yes
Background Color: Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-1/4 In., Width 15-1/4 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews