KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 8-1/4 x 15In, YEL/RED, Exit, ENG

BRADY| Zoro #: G1804406| Mfr #: 90839B

$192.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804406 Mfr #: 90839B
Legend Style: TextUV Resistant: No
Background Color: Legend: Exit
Height: 8-1/4"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: Yes
Width: 15-1/4"Thickness: 0.250"
Header: No HeaderLegend/Background Color:
Sign Shape: RectangleStandards: NFPA 101; OSHA 29 CFR 1910
Language: Mounting Style:
Item: Exit SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color:
Material: Operating Temp. Range: -40 Degrees to 122 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Exit Sign, Exit (Double Arrows), Text and Symbol, English, Plastic, Mounting Style Surface, Height 8-1/4 In., Width 15 In., Glow-in-the-Dark Yes, Yellow/Red

Reviews