SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Exit Sign, 8-1/4 x 15In, YEL/RED, Exit, ENG

BRADY| Zoro #: G1564683| Mfr #: 90885B

$268.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.250"Legend: ExitOperating Temp. Range: -40 Degrees to 122 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564683 Mfr #: 90885B
Thickness: 0.250"Legend: Exit
Operating Temp. Range: -40 Degrees to 122 Degrees FWidth: 15-1/4"
OSHA Compliant: YesSubject Matter:
Double-Sided: NoMounting Style:
ANSI Compliant: NoBackground Color:
Sign Shape: RectangleUV Resistant: No
Item: Exit SignGlow-in-the-Dark: Yes
Retroreflective Grade: Not RetroreflectiveHeader: No Header
Legend Style: TextMaterial:
Legend Color: Height: 8-1/4"
Legend/Background Color: Standards: NFPA 101; OSHA 29 CFR 1910
Language: Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-1/4 In., Width 15-1/4 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews