KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Sign, 8-1/4x15-1/4In, YEL/GRN, Exit

BRADY| Zoro #: G1098657| Mfr #: 90887B

$160.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15-1/4"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098657 Mfr #: 90887B
Width: 15-1/4"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: YesOperating Temp. Range: -40 Degrees to 122 Degrees F
ANSI Compliant: NoLegend/Background Color:
Mounting Style: Double-Sided: No
Background Color: Legend Style: Text
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Legend Color:
OSHA Compliant: YesItem: Exit Sign
Legend: ExitHeight: 8-1/4"
Header: No HeaderThickness: 0.250"
Material: Standards: NFPA 101; OSHA 29 CFR 1910
Language: Country of Origin (subject to change): United States

Description

Exit Sign, Exit (Double Arrows), Text and Symbol, English, Plastic, Mounting Style Surface, Height 8-1/4 In., Width 15-1/4 In., Glow-in-the-Dark Yes, Yellow/Green

Reviews