Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Exit Sign, 10 x 14In, R/WHT, EMER Exit Only
  • Zoro #: G0236774
  • Mfr #: 69199
$7.97
  • Height: 10"
  • Width: 14"
  • Sign Shape: Rectangle
See full product details
Orders over $50 ship free.

Brady #69199 Specifications

  • Zoro #: G0236774
  • Mfr #: 69199
Height: 10" Width: 14"
Sign Shape: Rectangle Operating Temp. Range: -40 Degrees to 194 Degrees F
Glow-in-the-Dark: No ANSI Compliant: Yes
Legend: Emergency Exit Only Sign Legend Color: Red
Retroreflective Grade: Not Retroreflective UV Resistant: No
Legend Style: Text Sign Background Color: White
Printed Language: English Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided: No Header: No Header
Sign Material: Fiberglass Sign Mounting Style: With Mounting Holes
OSHA Compliant: Yes Item: Emergency Exit Sign
Thickness: 0.098" Sign Legend Text Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle

Reviews of Brady #69199