Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Exit Sign, 14 x 10In, R/WHT, Exit, ENG, SURF
  • Zoro #: G0236214
  • Mfr #: 80220
$8.25
  • Operating Temp. Range: -40 Degrees to 176 Degrees F
  • Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
  • Header: No Header
See full product details
Orders over $50 ship free.

Brady #80220 Specifications

  • Zoro #: G0236214
  • Mfr #: 80220
Operating Temp. Range: -40 Degrees to 176 Degrees F Standards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Header: No Header Double-Sided: No
Sign Background Color: Red, White ANSI Compliant: No
Width: 10" Height: 14"
UV Resistant: No OSHA Compliant: Yes
Sign Mounting Style: Bracket Legend Style: Text and Symbol
Glow-in-the-Dark: Yes Sign Legend Color: Red
Sign Shape: Rectangle Printed Language: English
Legend: Exit Sign Material: Polyester
Retroreflective Grade: Not Retroreflective Thickness: 0.008"
Item: Exit Sign Sign Legend Text Color: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews of Brady #80220