Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Exit Sign, 8-1/4 x 15In, YEL/GRN, Exit, ENG
  • Zoro #: G0254353
  • Mfr #: 90842B
$269.87
  • Header: No Header
  • Sign Background Color: Green
  • Sign Mounting Style: Bracket
See full product details
This item ships free.

Brady #90842B Specifications

  • Zoro #: G0254353
  • Mfr #: 90842B
Header: No Header Sign Background Color: Green
Sign Mounting Style: Bracket Operating Temp. Range: -40 Degrees to 122 Degrees F
Legend Style: Text UV Resistant: No
Thickness: 0.250" Standards: NFPA 101; OSHA 29 CFR 1910
Height: 8-1/4" Sign Legend Color: White
ANSI Compliant: No Item: Exit Sign
Width: 15-1/4" Retroreflective Grade: Not Retroreflective
Sign Shape: Rectangle Printed Language: English
Legend: Exit Sign Material: Plastic
Double-Sided: Yes OSHA Compliant: Yes
Glow-in-the-Dark: Yes Sign Legend Text Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-1/4 In., Width 15-1/4 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Reviews of Brady #90842B