Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Notice No Exit Sign, 10 x 14In, No Exit
  • Zoro #: G0202894
  • Mfr #: 84618
$11.42
  • ANSI Compliant: No
  • Sign Mounting Style: Adhesive Surface
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Brady #84618 Specifications

  • Zoro #: G0202894
  • Mfr #: 84618
ANSI Compliant: No Sign Mounting Style: Adhesive Surface
Glow-in-the-Dark: No Thickness: 0.010"
Legend Style: Text Height: 10"
Item: Exit Sign Sign Shape: Rectangle
Legend: No Exit Sign Background Color: White
UV Resistant: No Sign Material: Polyester
Operating Temp. Range: -40 Degrees to 230 Degrees F Width: 14"
Standards: ASTM D 2979; OSHA 29 CFR 1910.37 Printed Language: English
Retroreflective Grade: Not Retroreflective Double-Sided: No
Header Legend Color: White Header: Notice
Header Background Color: Blue Sign Legend Color: Black
OSHA Compliant: Yes Closeout: Yes
Sign Legend Text Color: Black Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Exit, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84618