Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Exit Sign, 3-1/2inHx10inW, Self-Adhesive

  • Zoro #: G0081825
  • Mfr #: 62030S

$11.62

Details
  • Sign Shape: Rectangle
  • Sign Material: Polyester
  • Printed Language: English
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Brady #62030S Specifications

  • Zoro #: G0081825
  • Mfr #: 62030S
Sign Shape: Rectangle Sign Material: Polyester
Printed Language: English Sign Background Color: White
Glow-in-the-Dark: Yes Sign Legend Color: Red
Item: Exit Sign Legend: No Exit
Width: 10" Height: 3-1/2"
Double-Sided: No Sign Mounting Style: Adhesive Surface
Header: No Header UV Resistant: No
Legend Style: Text Country of Origin (subject to change): United States

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Exit, Printed Language English, Sign Shape Rectangle

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Brady #62030S