KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Wash Sign, 10 x 14In, GRN/WHT, ENG, SURF

BRADY| Zoro #: G0359091| Mfr #: 25904

$12.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359091 Mfr #: 25904
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Eyewash & Shower
Glow-in-the-Dark: NoLanguage: English
Legend Color: GreenOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesItem: Eye Wash Sign
Thickness: 0.059"Mounting Style: With Mounting Holes
Legend: Eye Wash Station.Height: 10"
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolMaterial: polystyrene
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Eye Wash Sign, Text and Symbol, English, Plastic, Mounting Style Surface, Height 10 In., Width 14 In., Thickness 0.060 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews