Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Eye Wash Sign, 10 x 14In, GRN/WHT, Eye Wash
  • Zoro #: G0202684
  • Mfr #: 72700
$26.09
  • Sign Background Color: White
  • Legend: Eye Wash
  • Double-Sided: No
See full product details
Orders over $75 ship free.

Brady #72700 Specifications

  • Zoro #: G0202684
  • Mfr #: 72700
Sign Background Color: White Legend: Eye Wash
Double-Sided: No OSHA Compliant: Yes
Item: Eye Wash Sign Sign Shape: Rectangle
Subject Matter: Eyewash and Shower Printed Language: English
Mounting Style: With Mounting Holes UV Resistant: No
Material: Fiberglass Operating Temp. Range: -40 Degrees to 194 Degrees F
Legend Color: Green Sign Material: Fiberglass
Thickness: 0.098" Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Height: 10" Language: English
Legend/Background Color: Green/White Header: No Header
Width: 14" Background Color: White
ANSI Compliant: Yes Legend Style: Text
Sign Legend Color: Green Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No Sign Mounting Style: With Mounting Holes
Closeout: Yes Sign Legend Text Color: Green
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle

Reviews of Brady #72700