Eye Wash Sign, 12 x 18In, GRN/WHT, Eye Wash

BRADY| Zoro #: G2315336| Mfr #: 49044

$20.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: Polyethylene
Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315336 Mfr #: 49044
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Polyethylene
Width: 18"Mounting Style: With Mounting Holes
Sign Shape: RectangleLanguage: English
Height: 12"Background Color: White
Operating Temp. Range: -40 Degrees to 180 Degrees FANSI Compliant: Yes
Double-Sided: YesLegend Color: Green
Thickness: 0.055"Legend: Eye Wash
Legend/Background Color: Green/WhiteLegend Style: Text and Symbol
Glow-in-the-Dark: NoSubject Matter: Eyewash and Shower
Header: No HeaderRetroreflective Grade: Not Retroreflective
OSHA Compliant: YesUV Resistant: No
Country of Origin (subject to change): Mexico

Description

Eye Wash Sign, Eye Wash, Text and Symbol, English, Plastic, Mounting Style V-Shaped Projecting, Height 12 In., Width 18 In., Green/White, Thickness 0.055 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews