KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Wash Sign, 12 x 9In, GRN/WHT, Eye Wash

BRADY| Zoro #: G0692203| Mfr #: 49041

$14.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692203 Mfr #: 49041
Legend Style: Text and SymbolUV Resistant: No
Background Color: WhiteLegend: Eye Wash
Height: 12"Subject Matter: Eyewash and Shower
Double-Sided: YesGlow-in-the-Dark: No
Width: 9"Thickness: 0.055"
Header: No HeaderLegend/Background Color: Green/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Eye Wash SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Green
Material: PolyethyleneOperating Temp. Range: -40 Degrees to 180 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash, Printed Language English, Sign Shape Rectangle

Reviews