KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Wash Sign, 14 x 10In, GRN/WHT, SURF

BRADY| Zoro #: G0199884| Mfr #: 38993

$12.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199884 Mfr #: 38993
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Eyewash & Shower
Glow-in-the-Dark: NoLanguage: English, Spanish
Legend Color: GreenOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesItem: Eye Wash Sign
Thickness: 0.059"Mounting Style: With Mounting Holes
Legend: Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavado De OjosHeight: 14"
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolMaterial: polystyrene
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavado De Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Reviews