KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Wash Sign, 6 x 9In, GRN/WHT, Eye Wash

BRADY| Zoro #: G1105921| Mfr #: V1EW03A

$13.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Retroreflective Grade: Not Retroreflective
Double-Sided: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105921 Mfr #: V1EW03A
Width: 9"Retroreflective Grade: Not Retroreflective
Double-Sided: YesSubject Matter: Eyewash and Shower
Glow-in-the-Dark: NoLanguage: English
Legend Color: GreenItem: Eye Wash Sign
ANSI Compliant: YesLegend/Background Color: Green/White
Mounting Style: With Mounting HolesLegend: Eye Wash
Height: 6"OSHA Compliant: Yes
Background Color: WhiteLegend Style: Text and Symbol
Material: AcrylicUV Resistant: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Eye Wash Sign, Eye Wash, Text and Symbol, English, Plastic, Mounting Style V-Shaped Projecting, Height 6 In., Width 9 In., Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews