DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Eye Wash Sign, 7 x 10In, WHT/GRN, ENG, Text

BRADY| Zoro #: G0202711| Mfr #: 22665

$9.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.059"
Legend: Eye Wash Fountain
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202711 Mfr #: 22665
Thickness: 0.059"Legend: Eye Wash Fountain
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: TextHeader: No Header
Width: 10"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveLegend Color: White
Height: 7"Double-Sided: No
Background Color: Green, WhiteSign Shape: Rectangle
Legend/Background Color: White/GreenANSI Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Eyewash and Shower
UV Resistant: NoLanguage: English
Mounting Style: With Mounting HolesItem: Eye Wash Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Fountain, Printed Language English, Sign Shape Rectangle

Reviews