KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Wash Sign, 7 x 10In, WHT/GRN, ENG, Text

BRADY| Zoro #: G0202727| Mfr #: 72722

$14.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: Green, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202727 Mfr #: 72722
Legend Style: TextUV Resistant: No
Background Color: Green, WhiteLegend: Eye Wash Station.
Height: 7"Subject Matter: Eyewash & Shower
Double-Sided: NoGlow-in-the-Dark: No
Width: 10"Thickness: 0.098"
Header: No HeaderLegend/Background Color: White/Green
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Eye Wash SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: White
Material: FiberglassOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle

Reviews