BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Eye Wash Sign, 7 x 10In, WHT/GRN, ENG, Text

BRADY| Zoro #: G0202693| Mfr #: 85354

$7.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202693 Mfr #: 85354
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: No Header
Subject Matter: Eyewash and ShowerDouble-Sided: No
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 230 Degrees F
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Mounting Style: Adhesive-Backed
Material: PolyesterThickness: 0.010"
Legend: Eye Wash Station.Legend/Background Color: White/Green
Height: 7"UV Resistant: No
Legend Color: WhiteSign Shape: Rectangle
Item: Eye Wash SignLanguage: English
Width: 10"Glow-in-the-Dark: No
Background Color: Green, WhiteCountry of Origin (subject to change): Mexico

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle

Reviews