Notice Sign, 10 x 14In, R/GRN, Stairs, ENG

BRADY| Zoro #: G2044515| Mfr #: 80261

$26.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044515 Mfr #: 80261
Legend Style: TextUV Resistant: No
Background Color: Legend: Stairs
Height: 10"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: Yes
Width: 14"Thickness: 0.008"
Header: No HeaderLegend/Background Color:
Sign Shape: RectangleStandards: ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37
Language: Mounting Style:
Item: Facility SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color:
Material: Operating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Facility Sign, Stairs, Text, English, Glow-In-The-Dark Self-Adhesive Polyester, Mounting Style Floor, Height 10 In., Width 14 In., Red/Green, Thickness 0.008 In., Standards ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; Lloyd's Register SAS F050294.p; OSHA 29 CFR 1910.37

Reviews