KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Facility Sign, 8 x 8 in., White/Black

BRADY| Zoro #: G1176944| Mfr #: 70110

$43.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Double-Sided:
Subject Matter:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176944 Mfr #: 70110
Width: Double-Sided:
Subject Matter: Glow-in-the-Dark:
Language: Legend Color:
ANSI Compliant: Item:
Legend/Background Color: Mounting Style:
Thickness: Legend:
Height: OSHA Compliant:
Background Color: Legend Style:
Material: UV Resistant:
Standards: Sign Shape:
Header: Country of Origin (subject to change): United States

Description

Facility Sign, Sign Subject Matter Exit and Entrance, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Stairway, Printed Language Braille, English, Sign Shape Square

Reviews