Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139727
Zoro #
G9401183
UPC #
754473930387
Country of Origin
United States
Dimensions
Thickness
0.059 in
Width
20 in
Height
14 in
Details
Sign Shape
Rectangle
Legend Style
Text
UV Resistant
No
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Glow-in-the-Dark
No
Printed Language
English
Double-Sided
No
OSHA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Legend Color
White
Header
No Header
ANSI Compliant
Yes
Legend
Muster Point 8
Item
Emergency Assembly Sign
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green, White
Sign Legend Text Color
White
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 8, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.