Fext Recharge & Mal Nt Rcd Tag, Met, PK25

BRADY| Zoro #: G2229543| Mfr #: 65371

$37.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.394"
Legend: Instructions Attach This Tag To Fire Extinguisher. Recharging And Reinspection Records Are To De Enterd By The Person Performing Such. Water Types - Inspection Check Monthly Maintenance Check Yearly. Form - Inspection Check Monthly Maintenance Check Yearly. Carbon Dioxide Types - Inspection Check Monthly Maintenance Check Yearly. Dry Powder - Inspection Check Monthly Maintenance Check Yearly. The Above Intervals May Be Shorter, Based On The Particular Situation. Recharge Record Date By
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229543 Mfr #: 65371
Thickness: 0.394"Legend: Instructions Attach This Tag To Fire Extinguisher. Recharging And Reinspection Records Are To De Enterd By The Person Performing Such. Water Types - Inspection Check Monthly Maintenance Check Yearly. Form - Inspection Check Monthly Maintenance Check Yearly. Carbon Dioxide Types - Inspection Check Monthly Maintenance Check Yearly. Dry Powder - Inspection Check Monthly Maintenance Check Yearly. The Above Intervals May Be Shorter, Based On The Particular Situation. Recharge Record Date By
Material: PolyesterLegend Style: Text
Header Legend Color: WhiteIncludes: (10) Plastic Lock-On Ties
Header: Fire Extinguisher Rechard & Maintenance RecordWidth: 3"
Hole Size: 3/8"Legend Color: black
Height: 5-3/4"Legend/Background Color: Black and Red/White
Shape: RectangleWrite on Surface: Yes
Indoor/Outdoor Usage: Indoor/OutdoorReverse Side Legend: Inspect This Extinguisher Carefully Before Signing Inspection Record. Do Not Break Seal Except In Case Of Emergency Or To Recharge Or Inspect Contents. Maintenance Record Date By
Tie Material: PlasticNo. of Ties Included: 10
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Withstand Pull Force: 75 lb.
Header Background Color: RedLanguage: English
Background Color: WhiteItem: Fire Extinguisher Tag
Country of Origin (subject to change): Mexico

Description

Fire Extinguisher Tag, Material Polyester

Reviews