Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25

BRADY| Zoro #: G1256394| Mfr #: 76222

$37.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256394 Mfr #: 76222
Shape: RectangleLegend Style: Text
Background Color: WhiteWithstand Pull Force: 75 lb.
Legend Color: blackHeight: 5-3/4"
Legend: Instructions Attach This Tag To Fire Extinguisher. Re-Charging And Inspection Records Are To Be Entered By Inspectors. Co2 Weigh & Inspect Monthly Dry Chemical (Cartridge Type) Weigh Cartridge Monthly Check Chemical Every 6 Months Dry Chemical ( Stored Pressure Type) Check Gauge For Proper Pressure Pressurized Water Operating Personnel Should Inspect Extinguishers Daily And Report Broken Seals Or Defects Immediately To Maintenance Dept Recharge Record Date ByWidth: 3"
Thickness: 0.394"Header: Fire Extinguisher Rechard & Maintenance Record
Legend/Background Color: Black and Red/WhiteReverse Side Legend: Inspect This Extinguisher Carefully Before Signing Inspection Record. Do Not Break Seal Except In Case Of Emergency Or To Recharge Or Inspect Contents. Maintenance Record Date By
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header Legend Color: White
Hole Size: 3/8"Indoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishHeader Background Color: Red
No. of Ties Included: 10Item: Fire Extinguisher Tag
Write on Surface: YesTie Material: Plastic
Includes: (10) Plastic Lock-On TiesMaterial: Polyester
Country of Origin (subject to change): Mexico

Description

Fire Extinguisher Tag, Material Polyester

Reviews