Fire Alarm Sign, 14 x 10In, WHT/R, AL, ENG

BRADY| Zoro #: G0236713| Mfr #: 43285

$18.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236713 Mfr #: 43285
Retroreflective Grade: Not RetroreflectiveStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend: Fire AlarmGlow-in-the-Dark: No
Height: 14"UV Resistant: No
Sign Legend Color: WhiteSign Material: Aluminum
Printed Language: EnglishLegend Style: Text and Symbol
Sign Background Color: Red, WhiteHeader: No Header
Sign Subject Matter: Fire EquipmentSign Mounting Style: With Mounting Holes
Operating Temp. Range: -40 Degrees to 230 Degrees FSign Shape: Rectangle
Thickness: 0.035"ANSI Compliant: Yes
Double-Sided: NoWidth: 10"
OSHA Compliant: YesItem: Fire Alarm Sign
Country of Origin (subject to change): United States

Product Description

Fire Alarm Sign, Subject Matter Emergency Equipment, Fire Alarm, Text and Symbol, English, Aluminum, Mounting Style Surface, Height 14 In., Width 10 In., White/Red, Double-Sided No

Product Reviews

Save 15%. Sign up for Z-mail.