BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fire Alarm Sign, 14 x 10In, WHT/R, Fire ALM

BRADY| Zoro #: G0236722| Mfr #: 25708

$11.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: White/RedBackground Color: Red, WhiteThickness: 0.059"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236722 Mfr #: 25708
Legend/Background Color: White/RedBackground Color: Red, White
Thickness: 0.059"Legend Color: White
Retroreflective Grade: Not RetroreflectiveLegend: Fire Alarm
Height: 14"Glow-in-the-Dark: No
Sign Shape: RectangleDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesWidth: 10"
OSHA Compliant: YesMounting Style: With Mounting Holes
Material: polystyreneSubject Matter: Fire and Emergency
Item: Fire alarm SignStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 176 Degrees FLanguage: English
Legend Style: Text and SymbolCountry of Origin (subject to change): United States

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Reviews