Fire Alarm Sign, 14 x 10In, WHT/R, Fire ALM

BRADY| Zoro #: G0236704| Mfr #: 69071

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.098"
Legend: Fire Alarm
Operating Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236704 Mfr #: 69071
Thickness: 0.098"Legend: Fire Alarm
Operating Temp. Range: -40 Degrees to 194 Degrees FMaterial: Fiberglass
Legend Style: Text and SymbolHeader: No Header
Width: 10"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveLegend Color: White
Height: 14"Double-Sided: No
Background Color: Red, WhiteSign Shape: Rectangle
Legend/Background Color: White/RedANSI Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Fire & Emergency
UV Resistant: NoLanguage: English
Mounting Style: With Mounting HolesItem: Fire alarm Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Reviews