Fire Alarm Sign, 6 x 9In, WHT/R, Fire ALM

BRADY| Zoro #: G1892992| Mfr #: V1FL15A

$14.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Double-Sided: Yes
Subject Matter: Fire and Emergency
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892992 Mfr #: V1FL15A
Width: 9"Double-Sided: Yes
Subject Matter: Fire and EmergencyGlow-in-the-Dark: No
Language: EnglishLegend Color: White
Item: Fire alarm SignANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: Surface
Legend: Fire AlarmHeight: 6"
OSHA Compliant: YesBackground Color: Red
Legend Style: Text and SymbolMaterial: Acrylic
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Fire Alarm Sign, Subject Matter Emergency Equipment, Fire Alarm, Text and Symbol, English, Plastic, Mounting Style Surface, Height 6 In., Width 9 In., White/Red, Double-Sided Yes

Reviews