DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fire Door Sign, 10 x 14In, BK/YEL, AL, ENG

BRADY| Zoro #: G0201643| Mfr #: 41076

$19.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0201643 Mfr #: 41076
Sign Shape: RectangleDouble-Sided: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend: Fire Door Keep Closed
Subject Matter: Door InstructionWidth: 14"
Legend Color: BlackMaterial: Aluminum
Background Color: YellowItem: Fire Door Sign
Header: CautionHeight: 10"
Language: EnglishHeader Background Color: Black
Header Legend Color: YellowOperating Temp. Range: -40 Degrees to 230 Degrees F
Retroreflective Grade: Not RetroreflectiveThickness: 0.035"
ANSI Compliant: YesMounting Style: With Mounting Holes
OSHA Compliant: YesLegend/Background Color: Black/Yellow
Legend Style: TextCountry of Origin (subject to change): United States

Product Description

Fire Door Sign, Subject Matter Exit & Evacuation, Fire Door Keep Closed, Text, English, Aluminum, Mounting Style Surface, Height 10 In., Width 14 In., Black/Yellow, Double-Sided No

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.