KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Door Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0201661| Mfr #: 47113

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201661 Mfr #: 47113
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: Yes
Legend/Background Color: Mounting Style:
OSHA Compliant: YesBackground Color:
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter:
Legend Color: Item: Fire Door Sign
Legend: Fire Door Keep ClosedHeight: 10"
Header: CautionThickness: 0.098"
Material: Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: Country of Origin (subject to change): United States

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Fire Door Keep Closed, Printed Language English, Sign Shape Rectangle

Reviews