KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Door Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0201634| Mfr #: 84700

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
Material:
OSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201634 Mfr #: 84700
Legend Style: TextMaterial:
OSHA Compliant: YesBackground Color:
Legend Color: Language:
Header Legend Color: YellowUV Resistant: No
Retroreflective Grade: Not RetroreflectiveMounting Style:
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FThickness: 0.010"
Header: CautionWidth: 14"
Header Background Color: BlackSign Shape: Rectangle
Height: 10"ANSI Compliant: Yes
Item: Fire Door SignSubject Matter:
Legend/Background Color: Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend: Fire Door Keep ClosedCountry of Origin (subject to change): United States

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Fire Door Keep Closed, Printed Language English, Sign Shape Rectangle

Reviews