KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Exit Sign, 3-1/2 x 10In, R/GRN, ENG

BRADY| Zoro #: G1718631| Mfr #: 80233

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718631 Mfr #: 80233
Width: 10"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: YesOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesLegend/Background Color:
Mounting Style: Double-Sided: No
Background Color: Legend Style: Text and Symbol
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Legend Color:
OSHA Compliant: YesItem: Fire Exit Sign
Legend: Fire ExitHeight: 3-1/2"
Header: No HeaderThickness: 0.008"
Material: Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: Country of Origin (subject to change): United States

Description

Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Exit, Printed Language English, Sign Shape Rectangle

Reviews