LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Emergency Exit Fire Sign, 7 x 10In, R/WHT

BRADY| Zoro #: G0903296| Mfr #: 84665

$7.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards:
Item:
Subject Matter:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903296 Mfr #: 84665
Standards: Item:
Subject Matter: Mounting Style:
Height: Width:
Thickness: Legend Color:
Glow-in-the-Dark: Legend/Background Color:
Material: Double-Sided:
UV Resistant: Header:
ANSI Compliant: Operating Temp. Range:
OSHA Compliant: Sign Shape:
Language: Legend:
Legend Style: Retroreflective Grade:
Background Color: Country of Origin (subject to change): United States

Description

Fire Exit Sign, Subject Matter Exit & Evacuation, Emergency Exit Only Alarm will Sound, Text, English, Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In., Red/White, Double-Sided No

Reviews