Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Fire Extinguisher Sign, 10 x 14In, WHT/R

BRADY| Zoro #: G0236731| Mfr #: 43294

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: White/RedLegend Color: WhiteThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236731 Mfr #: 43294
Legend/Background Color: White/RedLegend Color: White
Thickness: 0.035"Mounting Style: With Mounting Holes
Double-Sided: NoANSI Compliant: Yes
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Fire & EmergencyRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 230 Degrees FHeight: 14"
Item: Fire Extinguisher SignMaterial: Aluminum
OSHA Compliant: YesLanguage: English
Glow-in-the-Dark: NoWidth: 10"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Legend Style: Text and Symbol
Background Color: Red, WhiteLegend: Fire Extinguisher
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews