Fire Extinguisher Sign, 10 x 7In, FEXT, ENG

BRADY| Zoro #: G1798806| Mfr #: 104939

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 10"Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G1798806 Mfr #: 104939
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Fire & Emergency
Glow-in-the-Dark: NoLanguage: English
Legend Color: RedANSI Compliant: Yes
Item: Fire Extinguisher SignLegend/Background Color: Red and Silver/White
Mounting Style: With Mounting HolesThickness: 0.035"
Legend: Fire ExtinguisherHeight: 7"
OSHA Compliant: YesBackground Color: Red, White
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico


Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 10 In., Width 7 In., Red and Silver/White, Double-Sided No