Fire Extinguisher Sign, 10 x 7In, R/WHT

BRADY| Zoro #: G0180013| Mfr #: 25718

$8.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180013 Mfr #: 25718
Legend Style: Text and SymbolUV Resistant: No
Background Color: Red, WhiteLegend: Fire Extinguisher
Height: 10"Subject Matter: Fire & Emergency
Double-Sided: NoGlow-in-the-Dark: No
Width: 7"Thickness: 0.059"
Header: No HeaderLegend/Background Color: Red/white
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Fire Extinguisher SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Red
Material: polystyreneOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews