Fire Extinguisher Sign, 10 x 7In, R/WHT, AL

BRADY| Zoro #: G0180004| Mfr #: 43295

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.035"
Legend: Fire Extinguisher
Operating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180004 Mfr #: 43295
Thickness: 0.035"Legend: Fire Extinguisher
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: Aluminum
Legend Style: Text and SymbolHeader: No Header
Width: 7"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveLegend Color: Red
Height: 10"Double-Sided: No
Background Color: Red, WhiteSign Shape: Rectangle
Legend/Background Color: Red/whiteANSI Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Fire & Emergency
UV Resistant: NoLanguage: English
Mounting Style: With Mounting HolesItem: Fire Extinguisher Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews