KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 11 x 12In, WHT/R

BRADY| Zoro #: G0355293| Mfr #: V3FE15A

$19.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Double-Sided: Yes
Subject Matter: Fire and Emergency
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355293 Mfr #: V3FE15A
Width: 12"Double-Sided: Yes
Subject Matter: Fire and EmergencyGlow-in-the-Dark: No
Language: English, SpanishLegend Color: White
Item: Fire Extinguisher SignANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: Surface
Legend: Fire Extinguisher/Extinto De IncendiosHeight: 11"
OSHA Compliant: YesBackground Color: Red
Legend Style: Text and SymbolMaterial: Acrylic
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher/Extintor De Incendios, Text and Symbol, Bilingual, Plastic, Mounting Style Surface, Height 11 In., Width 12 In., White/Red, Double-Sided Yes

Reviews