KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 12 x 18In, WHT/R

BRADY| Zoro #: G0731516| Mfr #: 96908

$20.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731516 Mfr #: 96908
Legend Style: Text and SymbolUV Resistant: No
Background Color: Red, WhiteLegend: Fire Extinguisher
Height: 12"Subject Matter: Fire and Emergency
Double-Sided: YesGlow-in-the-Dark: No
Width: 18"Thickness: 0.055"
Header: No HeaderLegend/Background Color: White/Red
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Fire Extinguisher SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: White
Material: PolyethyleneOperating Temp. Range: -40 Degrees to 180 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews