KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 12 x 9In, WHT/R

BRADY| Zoro #: G2477011| Mfr #: 70998

$15.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477011 Mfr #: 70998
Legend Style: Text and SymbolUV Resistant: No
Background Color: Red, WhiteLegend: Fire Extinguisher
Height: 12"Subject Matter: Fire and Emergency
Double-Sided: YesGlow-in-the-Dark: No
Width: 9"Thickness: 0.055"
Header: No HeaderLegend/Background Color: White/Red
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Fire Extinguisher SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: White
Material: PolyethyleneOperating Temp. Range: -40 Degrees to 180 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher, Text and Symbol, English, Plastic, Mounting Style L-Shaped Projecting, Height 12 In., Width 9 In., White/Red, Double-Sided No

Reviews