KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 12 x 9In, WHT/R

BRADY| Zoro #: G0407434| Mfr #: 94008

$63.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407434 Mfr #: 94008
Width: 9"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: YesOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesLegend/Background Color: White/Red
Mounting Style: With Mounting HolesDouble-Sided: Yes
Background Color: Red, WhiteLegend Style: Text and Symbol
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Fire & EmergencyLegend Color: White
OSHA Compliant: YesItem: Fire Extinguisher Sign
Legend: Fire ExtinguisherHeight: 12"
Header: No HeaderThickness: 0.063"
Material: PLASTICStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher, Text and Symbol, English, Glow-In-The-Dark Plastic, Mounting Style V-Shaped Projecting, Height 12 In., Width 9 In., White/Red, Double-Sided Yes

Reviews