Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Fire Extinguisher Sign, 14 x 10In, GRN/R

BRADY | Zoro #: G0929643 | Mfr #: 80162

$ 26.54 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Brady #80162 Specifications

Zoro #: G0929643 Mfr #: 80162
Background Color: Red, White Width: 10"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Language: English
Mounting Style: Adhesive-Backed Material: POLYESTER
Retroreflective Grade: Not Retroreflective Glow-in-the-Dark: Yes
Header: No Header Operating Temp. Range: -40 Degrees to 176 Degrees F
Legend/Background Color: Green/Red UV Resistant: No
Item: Fire Extinguisher Sign Height: 14"
OSHA Compliant: Yes Subject Matter: Fire & Emergency
Sign Shape: Rectangle Thickness: 0.008"
Double-Sided: No Legend Color: White
Legend Style: Text and Symbol Legend: Fire Extinguisher
ANSI Compliant: Yes Country of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews