HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fire Extinguisher Sign, 14 x 10In, WHT/R

BRADY| Zoro #: G0236747| Mfr #: 25717

$12.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.059"
Legend: Fire Extinguisher
Operating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236747 Mfr #: 25717
Thickness: 0.059"Legend: Fire Extinguisher
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: Text and SymbolHeader: No Header
Width: 10"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveLegend Color: Red
Height: 14"Double-Sided: No
Background Color: Red, WhiteSign Shape: Rectangle
Legend/Background Color: White/RedANSI Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Fire & Emergency
UV Resistant: NoLanguage: English
Mounting Style: With Mounting HolesItem: Fire Extinguisher Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews