KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 14 x 10In, WHT/R

BRADY| Zoro #: G0236765| Mfr #: 69074

$24.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236765 Mfr #: 69074
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Red, White
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: RectangleSubject Matter: Fire & Emergency
Legend Color: WhiteItem: Fire Extinguisher Sign
Legend: Fire ExtinguisherHeight: 14"
Header: No HeaderThickness: 0.098"
Material: FiberglassStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews