Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Extinguisher Sign, 14 x 10In, WHT/R
  • Zoro #: G0236756
  • Mfr #: 86091
$3.49
  • Legend/Background Color: White/Red
  • Legend Style: Text and Symbol
  • Thickness: 0.010"
See full product details
Orders over $50 ship free.

Brady #86091 Specifications

  • Zoro #: G0236756
  • Mfr #: 86091
Legend/Background Color: White/Red Legend Style: Text and Symbol
Thickness: 0.010" UV Resistant: No
Retroreflective Grade: Not Retroreflective Sign Shape: Rectangle
Printed Language: English Subject Matter: Fire & Emergency
Height: 14" ANSI Compliant: Yes
Item: Fire Extinguisher Sign Background Color: Red, White
Mounting Style: Adhesive-Backed Width: 10"
Sign Background Color: Red, White Legend: Fire Extinguisher
Sign Material: Polyester Sign Legend Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Double-Sided: No
Legend Color: White Header: No Header
Material: POLYESTER Glow-in-the-Dark: No
OSHA Compliant: Yes Sign Mounting Style: Adhesive Surface
Language: English Operating Temp. Range: -40 Degrees to 230 Degrees F
Closeout: Yes Sign Legend Text Color: White
Shop By: Closeout Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Reviews of Brady #86091