KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 14 x 5In, R/GRN

BRADY| Zoro #: G1305762| Mfr #: 80241

$13.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305762 Mfr #: 80241
Width: 5"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: YesOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesLegend/Background Color: Red/Green
Mounting Style: Adhesive-BackedDouble-Sided: No
Background Color: Red, WhiteLegend Style: Text and Symbol
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Fire & EmergencyLegend Color: Red
OSHA Compliant: YesItem: Fire Extinguisher Sign
Legend: Fire ExtinguisherHeight: 14"
Header: No HeaderThickness: 0.008"
Material: POLYESTERStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher, Text and Symbol, English, Glow-In-The-Dark Self-Adhesive Polyester, Mounting Style Surface, Height 14 In., Width 5 In., Red/Green, Double-Sided No

Reviews