KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fire Extinguisher Sign, 17 x 17In, WHT/R

BRADY| Zoro #: G0596321| Mfr #: 49062

$39.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: Red, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596321 Mfr #: 49062
Legend Style: Text and SymbolUV Resistant: No
Background Color: Red, WhiteLegend: Fire Extinguisher
Height: 17"Subject Matter: Fire & Emergency
Double-Sided: NoGlow-in-the-Dark: Yes
Width: 17"Thickness: 0.017"
Header: No HeaderLegend/Background Color: White/Red
Sign Shape: CircleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: Adhesive-Backed
Item: Fire Extinguisher SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: White
Material: POLYESTEROperating Temp. Range: -40 Degrees to 158 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Fire Extinguisher Sign, Subject Matter Emergency Equipment, Fire Extinguisher, Text and Symbol, English, Glow-In-The-Dark Anti-Slip Overlaminate Polyester, Mounting Style Floor, Height 17 In., Width 17 In., White/Red, Double-Sided No

Reviews